Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Leading twist drill (V coating powder high speed steel)
  • Leading twist drill (V coating powder high speed steel)
  • Leading twist drill (V coating powder high speed steel)

Leading twist drill (V coating powder high speed steel) VP-LDS 4x90deg

by OSG
3.00 (1)
Item.#
08117401
Mfr.#
VP-LDS 4x90deg
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Pricision
h7
Overall Length L (mm)
54
Tip Angle Tolerance (degree)
90+/-1
Blade Diameter D (phi mm)
4
Work Material
Low-carbon steel, medium carbon steel, high carbon steel, alloy steel, tempered steel, tool steel, cast iron, copper alloy, titanium alloy
Surface Processing
V coating
Point Angle (Degree)
90
Groove Length FL (mm)
15
Shank Diameter d (phi mm)
4
Under Tap Hole Minimum Diameter (mm)
1.3 Shows a minimum value when performing the chamfered hole.
Material
High-class powder high speed steel XPM
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2017-06-28 15:47:38
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#8117417.