Buy more than* S$200* and get FREE SHIPPING

  • Leading twist drill (V coating powder high speed steel)
  • Leading twist drill (V coating powder high speed steel)
  • Leading twist drill (V coating powder high speed steel)

Leading twist drill (V coating powder high speed steel) VP-LDS 12x90deg

by OSG
Item.#
08117444
Mfr.#
VP-LDS 12x90deg
Package Qty.
1PC
Ship pack of
1
76.31 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Pricision
h7
Groove Length FL (mm)
36
Shank Diameter d (phi mm)
12
Overall Length L (mm)
108
Material
Luxury powder HSS (high speed steel) XPM
Surface Processing
V coating
Point Angle (Degree)
90
Tip Angle Tolerance (degree)
90+/-1
Blade Diameter D (phi mm)
12
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, heat-treated steel, tool steel, cast iron, copper alloy, titanium alloy
Under Tap Hole Minimum Diameter (mm)
I indicates the minimum value of the pilot hole in the case of performing 2.1 chamfered.