|
Two blade Short End mill (EDS) EDS 3.4
(7)
- Item.#
- 08119937
- Mfr.#
- EDS 3.4
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Overall Length L (mm)
- 60
- Blade Length Lc (mm)
- 8
- Shank Diameter d (phi mm)
- 8
- Material
- Cobalt HSS (high speed steel) HSS-Co
- Number of Blades
- 2
- Blade Diameter (phi mm)
- 3.4
- Tolerance (mm)
- 0 to -0.030
- Work Material
- Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
4 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

7 Customer Reviews
The reviews are automatic translation.
Machining of machine parts
From Japan
On 2018-03-06 13:30:10
We call it machining of machine parts. Since it is OSG, there are no troubles, including machinability.
Grooving for minus screwdriver of separate bolt
From Japan
On 2013-12-06 13:36:08
The material was S45C, the use conditions were 4000 rpm, F40 F40 sharpness was good and the cutting surface was good and it was good.
lathe manufacturing
From Japan
On 2013-02-04 14:43:54
This time I used it for processing of gears I think that the sharpness seems to be perfect as well
Correction of aluminum plate counter boring hole φ5 → φ5.5
From Japan
On 2012-12-19 18:43:02
We want end mill of φ 5.7
A5052 Used for cutting
From Japan
On 2011-11-12 12:31:11
There are no particular problems compared to other manufacturers.
It is used for groove machining and pocket mill machining.
From Japan
On 2011-06-20 23:56:49
It was an OSG product made in Korea. The use feeling is reasonable.
Used for key processing of our product parts
From Japan
On 2008-05-03 09:04:37
Easy to break
Customers Who Bought This Item Also Bought