Buy more than* S$200* and get FREE SHIPPING

  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)

Two blade Short End mill (EDS) EDS 3.8

by OSG
3.50 (6)
Item.#
08119964
Mfr.#
EDS 3.8
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length Lc (mm)
8
Shank Diameter d (phi mm)
8
Blade Diameter (phi mm)
3.8
Material
Cobalt HSS (high speed steel) HSS-Co
Number of Blades
2
Tolerance (mm)
0 to -0.030
Overall Length L (mm)
60
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Customer Reviews
5 star 1
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Grooving for minus driver of another work bolt
5
From Japan
On 2013-12-06 13:36:08
The material is used in the conditions S45C rotation number 4000, Feed F40 Sharpness It was good also good cutting surface also be clean.
This review is about item#05373365.
Lathing
3
From Japan
On 2013-02-04 14:43:54
This time, I think perfect is unlikely good sharpness was we used for processing modification of gear
This review is about item#05373383.
Modification of the aluminum plate counterbore hole φ5 → φ5.5
3
From Japan
On 2012-12-19 18:43:02
Want end mill of φ5.7
This review is about item#05373444.
A5052 used for cutting
3
From Japan
On 2011-11-12 12:31:11
In particular, there is no problem compared to other manufacturers.
This review is about item#05373356.
Grooving, and then use the pocket milling.
3
From Japan
On 2011-06-20 23:56:49
It was made in Korea of ​​OSG product. A feeling of use is the price accordingly.
This review is about item#05373417.
Used for the key processing of our products parts
4
From Japan
On 2008-05-03 09:04:37
Frangible
This review is about item#08119876.