Buy more than* S$200* and get FREE SHIPPING

  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)

Two blade Short End mill (EDS) EDS 12.5

by OSG
4.60 (5)
Item.#
08120682
Mfr.#
EDS 12.5
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Tolerance (mm)
0 to -0.030
Blade Diameter D (phi mm)
12.5
Blade Diameter (phi mm)
12.5
Number of Blades
2
Blade Length Lc (mm)
26
Shank Diameter d (phi mm)
12
Overall Length L (mm)
85
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy