Buy more than* S$200* and get FREE SHIPPING

  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)

Two blade Short End mill (EDS) EDS 15.7

by OSG
4.60 (5)
Item.#
08120971
Mfr.#
EDS 15.7
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
15.7
Tolerance (mm)
0 to -0.030
Blade Diameter D (phi mm)
15.7
Number of Blades
2
Overall Length L (mm)
95
Blade Length Lc (mm)
30
Shank Diameter d (phi mm)
16
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting
4
From Japan
On 2016-05-15 17:57:51
Accuracy preeminent OSG cost may be
This review is about item#05373532.
Counter bore with tolerance
5
From Japan
On 2013-01-08 22:01:46
It was usable without any problem.
This review is about item#08120637.
Use to 11.9 countersunk holes.
5
From Japan
On 2012-12-20 20:53:24
There is no problem.
This review is about item#08120637.
Production of live steam
5
From Japan
On 2012-03-01 23:12:15
We are very satisfied. (Impressions of a single 5 minutes use) Continuous unused, low frequency of use Where there because Now evaluation Unknown
This review is about item#05373566.
Spot facing
4
From Japan
On 2010-12-06 08:12:23
I think the balance of price and performance that it is reasonably good product
This review is about item#08120865.