Two blade Short End mill (EDS) EDS 16.6
(5)
Item.#
08121057
Mfr.#
EDS 16.6
Package Qty.
1PC
Ship pack of
1
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Tolerance (mm)
0 to -0.030
Blade Diameter D (phi mm)
16.6
Blade Diameter (phi mm)
16.6
Number of Blades
2
Blade Length Lc (mm)
34
Shank Diameter d (phi mm)
16
Overall Length L (mm)
95
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customer Reviews
5 star
3
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
From Japan
On 2016-05-15 17:57:51
Excellent accuracy OSG cost is also good
Counterbore with tolerance
From Japan
On 2013-01-08 22:01:46
It was possible to use it without any problem.
Used for 11.9 counterbore.
From Japan
On 2012-12-20 20:53:24
There is no problem.
Production of live steam
From Japan
On 2012-03-01 23:12:15
I am very satisfied. (Impression of one time use for 5 minutes) continuous unused, less used frequency so the place there is now unknown
Counterbore machining
From Japan
On 2010-12-06 08:12:23
I think that the balance between price and performance is reasonably good product
Customers Who Bought This Item Also Bought
Top