Buy more than* S$200* and get FREE SHIPPING

  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)

Two blade Short End mill (EDS) EDS 60

by OSG
Item.#
08121477
Mfr.#
EDS 60
Package Qty.
1PC
Ship pack of
1
839.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Blade Diameter (phi mm)
60
TRUSCO Part Number
630-0961
Tolerance (mm)
0 to -0.030
Overall Length L (mm)
170
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Material
Cobalt HSS (high speed steel) HSS-Co
2014 TRUSCO Published Page
1-0424
Blade Length Lc (mm)
80
Shank Diameter d (phi mm)
42