Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OH1 3

by OSG
4.00 (1)
Item.#
08121486
Mfr.#
EKD-OH1 3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Number of Blades
2
Blade Diameter D (phi mm)
3
TRUSCO Part Number
200-6561
Blade Length Lc (mm)
5
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
2014 TRUSCO Published Page
1-0059
Tolerance (mm)
0 to +0.020
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2017-02-04 15:49:08
250 key groove machining was possible with one piece. You can use it for price. I will also buy it.
This review is about item#8121522.