Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OH1 5

by OSG
4.00 (1)
Item.#
08121504
Mfr.#
EKD-OH1 5
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Number of Blades
2
TRUSCO Part Number
200-6618
Blade Length Lc (mm)
8
Shank Diameter d (phi mm)
8
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
60
Helix Angle (Degree)
15
Tolerance (mm)
0 - +0.020
Blade Diameter D (phi mm)
5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2017-02-04 15:49:08
250 key groove machining was possible with one piece. You can use it for price. I will also buy it.
This review is about item#8121522.