Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OH1 7

by OSG
4.00 (1)
Item.#
08121522
Mfr.#
EKD-OH1 7
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
2
TRUSCO Part Number
200-6634
Blade Length Lc (mm)
10
Shank Diameter d (phi mm)
10
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
60
Helix Angle (Degree)
15
Tolerance (mm)
0 - +0.020
Blade Diameter D (phi mm)
7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2017-02-04 15:49:08
250 key groove machining was possible with one piece. You can use it for price. I will also buy it.
This review is about item#8121522.