Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OH1 9

by OSG
Item.#
08121547
Mfr.#
EKD-OH1 9
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Number of Blades
2
Helix Angle (Degree)
15
Tolerance (mm)
0 - +0.020
Blade Diameter D (phi mm)
9
Material
Cobalt high-speed-steel (high-speed steel) HSS-Co
TRUSCO Part Number
200-6651
Blade Length Lc (mm)
12
Shank Diameter d (phi mm)
10
Overall Length L (mm)
65