Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OH1 18

by OSG
4.00 (1)
Item.#
08121626
Mfr.#
EKD-OH1 18
Package Qty.
1PC
Ship pack of
1
76.00 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Number of Blades
2
2014 TRUSCO Published Page
1-0059
Shank Diameter d (phi mm)
16
Overall Length L (mm)
80
TRUSCO Part Number
200-6731
Tolerance (mm)
0 to +0.020
Blade Diameter D (phi mm)
18
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2017-02-04 15:49:08
250 key groove machining was possible with one piece. You can use it for price. I will also buy it.
This review is about item#8121522.