Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 4

by OSG
Item.#
08121687
Mfr.#
EKD-OL1 4
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
2
Outside Diameter D (phi mm)
4
Blade Length Lc (mm)
6
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Blade Diameter (phi mm)
4
Helix Angle (Degree)
15
Tolerance (mm)
0 - -0.020
Blade Diameter D (phi mm)
4
Material
Cobalt high-speed-steel (high-speed steel) HSS-Co