Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 7

by OSG
Item.#
08121714
Mfr.#
EKD-OL1 7
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Blades
2
Shank Diameter d (phi mm)
10
Overall Length L (mm)
60
Outside Diameter D (phi mm)
7
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
7
Blade Diameter (phi mm)
7
Material
Cobalt HSS (high speed steel) HSS-Co