Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 9

by OSG
Item.#
08121732
Mfr.#
EKD-OL1 9
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
Shipped after 2017-09-22
Now we ship to...
...see all
Item Feature
Number of Blades
2
Outside Diameter D (phi mm)
9
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
9
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
9
TRUSCO Part Number
200-7339
Shank Diameter d (phi mm)
10
Overall Length L (mm)
65