Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 10

by OSG
Item.#
08121741
Mfr.#
EKD-OL1 10
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
2
Shank Diameter d (phi mm)
10
Overall Length L (mm)
65
Outside Diameter D (phi mm)
10
Helix Angle (Degree)
15
Material
Cobalt HSS (high speed steel) HSS-Co
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
10
Blade Diameter (phi mm)
10
TRUSCO Part Number
200-7347
Blade Length Lc (mm)
15