Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 13

by OSG
Item.#
08121775
Mfr.#
EKD-OL1 13
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Number of Blades
2
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
13
Outside Diameter D (phi mm)
13
TRUSCO Part Number
200-7380
Shank Diameter d (phi mm)
12
Overall Length L (mm)
75
Material
Cobalt HSS (high speed steel) HSS-Co