Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 14

by OSG
Item.#
08121784
Mfr.#
EKD-OL1 14
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Number of Blades
2
TRUSCO Part Number
200-7401
Blade Length Lc (mm)
15
Shank Diameter d (phi mm)
16
Overall Length L (mm)
75
Material
Cobalt HSS (high speed steel) HSS-Co
Outside Diameter D (phi mm)
14
Helix Angle (Degree)
15
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
14
Blade Diameter (phi mm)
14