Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 15

by OSG
Item.#
08121793
Mfr.#
EKD-OL1 15
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Number of Blades
2
Outside Diameter D (phi mm)
15
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
15
Overall Length L (mm)
75
TRUSCO Part Number
200-7410
Shank Diameter d (phi mm)
16
Material
Cobalt HSS (high speed steel) HSS-Co