Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 18

by OSG
Item.#
08121811
Mfr.#
EKD-OL1 18
Package Qty.
1PC
Ship pack of
1
71.25 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Number of Blades
2
TRUSCO Part Number
200-7436
Shank Diameter d (phi mm)
16
Overall Length L (mm)
80
Outside Diameter D (phi mm)
18
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
18
Material
Cobalt HSS (high speed steel) HSS-Co