Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 20

by OSG
Item.#
08121827
Mfr.#
EKD-OL1 20
Package Qty.
1PC
Ship pack of
1
82.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
2
TRUSCO Part Number
200-7444
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
20
Blade Diameter (phi mm)
20
Outside Diameter D (phi mm)
20
Blade Length Lc (mm)
20
Shank Diameter d (phi mm)
20
Overall Length L (mm)
85
Material
Cobalt HSS (high speed steel) HSS-Co