Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)
  • 2 BLADE KEY FOR GROOVE MILLING (EKD)

2 BLADE KEY FOR GROOVE MILLING (EKD) EKD-OL1 25

by OSG
Item.#
08121854
Mfr.#
EKD-OL1 25
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Number of Blades
2
Overall Length L (mm)
95
Outside Diameter D (phi mm)
25
Blade Length Lc (mm)
25
Shank Diameter d (phi mm)
25
Blade Diameter D (phi mm)
25
Blade Diameter (phi mm)
25
TRUSCO Part Number
200-7525
Tolerance (mm)
0 to -0.020
Material
Cobalt HSS (high speed steel) HSS-Co