Buy more than* S$200* and get FREE SHIPPING

  • End mill for aluminum
  • End mill for aluminum
  • End mill for aluminum
  • End mill for aluminum

End mill for aluminum AL-EDS 23

by OSG
4.60 (5)
Item.#
08121881
Mfr.#
AL-EDS 23
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
40
Overall Length L (mm)
120
Shank Diameter (phi mm)
25
Overall Length (mm)
120
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
25
Number of Blades
2
Blade Diameter (phi mm)
23
Blade Length (mm)
50
Tolerance (mm)
0 to -0.030
Blade Length Lc (mm)
50
Blade Diameter D (phi mm)
23
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum material
5
From Japan
On 2017-07-29 07:33:38
High cutting speed, work at high feed, but good sharpness. Long-lasting.
This review is about item#06685646.
Aluminum grooving
4
From Japan
On 2015-09-16 12:01:27
2.5 mm for aluminum has not come out from other companies. . . Successfully beautifully Bali is finished neatly but not for aluminum finish cleanly. However, somewhat, the cutting edge about 3 mm broke away. It is not easy to fly this way. Usage prohibited. For steel such as HSS, it is beautiful to slow down the feed and increase the rotation speed. But processing is slower than aluminum.
This review is about item#06685533.
Cutting of aluminum plate
5
From Japan
On 2012-11-21 12:55:50
The cut in the Z direction is good and the sharpness of the blade is good. If you do not make inconsequential cuts, the cutting edge will jump, but I think that if you use it normally, the cutting edge will last a long time. We would like you to add products with a blade diameter of 1.0 mm by all means.
This review is about item#06685515.
Milling
5
From Japan
On 2012-04-14 00:05:17
Basically, it is used when processing aluminum, but the goodness of biting in the longitudinal direction (Z direction) of the hole processing is quite distinctive feature and it is very easy to use though any material is used.
This review is about item#06685646.
Square hole of aluminum panel.
4
From Japan
On 2011-08-26 14:52:38
There was no melt adhesion of chips like a general purpose end mill, and the problem was solved. However, although I really wanted a one with a diameter of 1.0 mm, I did not find it, so it was 1.5 mm.
This review is about item#06685515.