Buy more than* S$200* and get FREE SHIPPING

  • End mill for aluminum
  • End mill for aluminum
  • End mill for aluminum
  • End mill for aluminum

End mill for aluminum AL-EDS 28

by OSG
4.50 (4)
Item.#
08121933
Mfr.#
AL-EDS 28
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
40
Shank Diameter (phi mm)
25
Overall Length (mm)
125
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
25
Overall Length L (mm)
125
Number of Blades
2
Blade Length (mm)
55
Tolerance (mm)
0 to -0.030
Blade Length Lc (mm)
55
Blade Diameter D (phi mm)
28
Blade Diameter (phi mm)
28
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Grooving of aluminum
4
From Japan
On 2015-09-16 12:01:27
2.5mm for aluminum is not out of the other companies. . . Steadily clean burr also finished in beautiful not is for aluminum. However, unawares, it was gone broken about cutting edge 3mm. Nante fly so easy. Usage prohibited. For iron, such as HSS is to slow down the feed, increasing the number of revolutions, it is beautiful. But processing than for aluminum is slow.
This review is about item#06685533.
Cut-out processing of aluminum plate
5
From Japan
On 2012-11-21 12:55:50
Cut in the Z direction is well may be sharpness of the blade. You jump is cutting edge and the reckless cuts riding in tone, but the cutting edge also I think that it is products that last longer if you use normally. Blade diameter 1.0mm products is where I would like you to come and add.
This review is about item#06685515.
Milling
5
From Japan
On 2012-04-14 00:05:17
Also have you, but what kind of material was used when basically processed aluminum Vertical direction good bite of (Z direction) of the drilling should be nature It is very easy to use said to feature.
This review is about item#06685646.
Drilled corner holes in the aluminum panel.
4
From Japan
On 2011-08-26 14:52:38
Melting adhesion of the chip, such as a general purpose end mill is not, I was able to solve the problem. However, I wanted a really 1.0 mm diameter ones, because I could not find, is why was this 1.5 mm.
This review is about item#06685515.