2 Flute Long End Mills(Tin-Coated) EX-TIN-EDL 1.6
(5)
Item.#
08122046
Mfr.#
EX-TIN-EDL 1.6
Package Qty.
1PC
Ship pack of
1
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Tolerance
0 to -0.030
Tolerance (mm)
0 to -0.030
Blade Diameter D (phi mm)
1.6
Material
Cobalt HSS (high speed steel) HSS-Co
Surface Processing
TiN coating
Overall Length L (mm)
60
Blade Length Lc (mm)
7.5
Shank Diameter d (phi mm)
6
Coating
TiN coating
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
For work
From Japan
On 2013-06-23 13:53:35
It looks very nice and rich.
For work
From Japan
On 2013-06-23 13:53:07
It looks very nice and rich.
Deep hole drilling of woodworking
From Japan
On 2012-04-06 12:41:32
I am satisfied because it is a work that only this cutter can do. It is still better if the escape is in the full length if you can.
Milling work
From Japan
On 2011-08-09 09:22:03
Used for acrylic processing. Long φ1 has excellent durability and strength. If the price is cheaper, I would like to buy more copies as well.
5 mm deep groove machining in machining.
From Japan
On 2011-04-14 08:22:48
I have specified it without problems.
Top