Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Long End Mills(Tin-Coated)
  • 2 Flute Long End Mills(Tin-Coated)
  • 2 Flute Long End Mills(Tin-Coated)
  • 2 Flute Long End Mills(Tin-Coated)

2 Flute Long End Mills(Tin-Coated) EX-TIN-EDL 6.8

by OSG
4.60 (5)
Item.#
08122527
Mfr.#
EX-TIN-EDL 6.8
Package Qty.
1PC
Ship pack of
1
65.92 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Tolerance (mm)
0 to -0.030
Blade Diameter D (phi mm)
6.8
Overall Length L (mm)
75
Material
Cobalt HSS (high speed steel) HSS-Co
Surface Processing
TiN coating
Blade Length Lc (mm)
35
Shank Diameter d (phi mm)
10
Coating
TiN coating
Tolerance
0 to -0.030
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2013-06-23 13:53:35
Very well expired, has looks good.
This review is about item#07285722.
For work
5
From Japan
On 2013-06-23 13:53:07
Very well expired, has looks good.
This review is about item#07285765.
Deep hole drilling of woodworking
4
From Japan
On 2012-04-06 12:41:32
Since this cutter only not do the work I am satisfied. When the escape Once you are in the full-length still it is good.
This review is about item#07285747.
Milling work
4
From Japan
On 2011-08-09 09:22:03
Used in acrylic processing. Durability and strength in φ1 of Long is also good. More price is accustomed cheap, but I also want to number a lot to buy.
This review is about item#08121985.
5 mm deep groove processed by machining.
5
From Japan
On 2011-04-14 08:22:48
Specification without problems.
This review is about item#35805621.