|
2 Flute Long End Mills(Tin-Coated) EX-TIN-EDL 8.7
(5)
- Item.#
- 08122694
- Mfr.#
- EX-TIN-EDL 8.7
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Number of Blades
- 2
- Shank Diameter d (phi mm)
- 10
- Coating
- TiN coating
- Tolerance
- 0 to -0.030
- Material
- Cobalt HSS (high speed steel) HSS-Co
- Surface Processing
- TiN coating
- Tolerance (mm)
- 0 to -0.030
- Blade Diameter D (phi mm)
- 8.7
- Overall Length L (mm)
- 90
- Blade Length Lc (mm)
- 45
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
2 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
For work
From Japan
On 2013-06-23 13:53:35
It looks very nice and rich.
For work
From Japan
On 2013-06-23 13:53:07
It looks very nice and rich.
Deep hole drilling of woodworking
From Japan
On 2012-04-06 12:41:32
I am satisfied because it is a work that only this cutter can do. It is still better if the escape is in the full length if you can.
Milling work
From Japan
On 2011-08-09 09:22:03
Used for acrylic processing. Long φ1 has excellent durability and strength. If the price is cheaper, I would like to buy more copies as well.
5 mm deep groove machining in machining.
From Japan
On 2011-04-14 08:22:48
I have specified it without problems.