|
2 BLADE LONG END MILLS (EDL) EDL 1.3
(5)
- Item.#
- 08122974
- Mfr.#
- EDL 1.3
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Blade Diameter (phi mm)
- 1.3
- Tolerance (mm)
- 0 to -0.030
- Blade Diameter D (phi mm)
- 1.3
- Material
- Cobalt HSS (high speed steel) HSS-Co
- Number of Blades
- 2
- Blade Length Lc (mm)
- 7.5
- Shank Diameter d (phi mm)
- 6
- Overall Length L (mm)
- 50
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
2 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
From Japan
On 2016-05-15 18:01:01
Accuracy is fine
Assembling work of the golf club
From Japan
On 2015-09-03 14:51:01
It is saved because the blade diameter is finely set.
I am using it to cut MDF 12 mm
From Japan
On 2013-12-10 13:19:46
I try to buy it on sale day. Combined with a short end mill with a shank diameter of 6 mm, we do not need to replace the collet.
Machining a long hole with a milling cutter.
From Japan
On 2011-06-09 12:49:10
I thought it would break and I bought four, but it was pretty good with one.
To cut a groove
From Japan
On 2011-05-18 12:09:04
It was sharper than I thought
Customers Who Bought This Item Also Bought