Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)

2 BLADE LONG END MILLS (EDL) EDL 1.8

by OSG
4.60 (5)
Item.#
08123026
Mfr.#
EDL 1.8
Package Qty.
1PC
Ship pack of
1
59.47 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Diameter D (phi mm)
1.8
Blade Diameter (phi mm)
1.8
Shank Diameter d (phi mm)
6
Number of Blades
2
Overall Length L (mm)
60
Tolerance (mm)
0 to -0.030
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting
4
From Japan
On 2016-05-15 18:01:01
It is also good accuracy
This review is about item#05374047.
Golf Club of assembly work
5
From Japan
On 2015-09-03 14:51:01
It survives because the blade diameter is a fine setting.
This review is about item#08123631.
I use to use to cut the MDF 12mm
5
From Japan
On 2013-12-10 13:19:46
We try to buy the sale of the day. In combination with the short end mill of the shank diameter of 6mm, we try to eliminate the need for replacement of the collet.
This review is about item#05374031.
Long hole processed by milling.
5
From Japan
On 2011-06-09 12:49:10
I bought four think the break, but was very good requires a single.
This review is about item#05374047.
Cut a groove
4
From Japan
On 2011-05-18 12:09:04
Than I thought, the sharpness was good
This review is about item#05374065.