Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)

2 BLADE LONG END MILLS (EDL) EDL 2.3

by OSG
4.60 (5)
Item.#
08123071
Mfr.#
EDL 2.3
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Tolerance (mm)
0 to -0.030
Blade Diameter D (phi mm)
2.3
Blade Diameter (phi mm)
2.3
Number of Blades
2
Shank Diameter d (phi mm)
6
Overall Length L (mm)
60
Material
Cobalt HSS (high speed steel) HSS-Co