2 BLADE LONG END MILLS (EDL) EDL 8.9
(5)
Item.#
08123674
Mfr.#
EDL 8.9
Package Qty.
1PC
Ship pack of
1
Item Feature
Helix Angle (Degree)
30
Blade Diameter (phi mm)
8.9
Tolerance (mm)
0 to -0.030
Blade Diameter D (phi mm)
8.9
Material
Cobalt HSS (high speed steel) HSS-Co
Number of Blades
2
Blade Length Lc (mm)
45
Shank Diameter d (phi mm)
10
Overall Length L (mm)
90
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customer Reviews
5 star
3
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
From Japan
On 2016-05-15 18:01:01
Accuracy is fine
Assembling work of the golf club
From Japan
On 2015-09-03 14:51:01
It is saved because the blade diameter is finely set.
I am using it to cut MDF 12 mm
From Japan
On 2013-12-10 13:19:46
I try to buy it on sale day. Combined with a short end mill with a shank diameter of 6 mm, we do not need to replace the collet.
Machining a long hole with a milling cutter.
From Japan
On 2011-06-09 12:49:10
I thought it would break and I bought four, but it was pretty good with one.
To cut a groove
From Japan
On 2011-05-18 12:09:04
It was sharper than I thought
Customers Who Bought This Item Also Bought
Top