Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)

2 BLADE LONG END MILLS (EDL) EDL 10.3

by OSG
4.50 (2)
Item.#
08123796
Mfr.#
EDL 10.3
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
55
Shank Diameter d (phi mm)
12
Number of Blades
2
Blade Diameter (phi mm)
10.3
Tolerance (mm)
0 to -0.030
Overall Length L (mm)
105
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Processing of aluminum sash
5
From Japan
On 2014-01-28 16:38:07
It is easy to use because it is a length that allows pipe-like members (stiles) to be drilled simultaneously on the back side.
This review is about item#05374126.
Counterbore
4
From Japan
On 2011-02-28 08:18:56
There is nothing special to mention, but it is usable normally. Wear is also normal. Deficiency has not appeared under our conditions.
This review is about item#05374101.