Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)

2 BLADE LONG END MILLS (EDL) EDL 17.5

by OSG
4.50 (2)
Item.#
08124085
Mfr.#
EDL 17.5
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
16
Blade Diameter (phi mm)
17.5
Number of Blades
2
Tolerance (mm)
0 to -0.030
Overall Length L (mm)
120
Blade Length Lc (mm)
65
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Processing of aluminum sash
5
From Japan
On 2014-01-28 16:38:07
Pipe-shaped member (stile) easy to use because the two sides of the same time drilling can lengths.
This review is about item#05374126.
Counterbore such as
4
From Japan
On 2011-02-28 08:18:56
Noteworthy point is nothing, but it can be used normally. Wear is also common. Defects in our conditions is not out.
This review is about item#05374101.