Buy more than* S$200* and get FREE SHIPPING

  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)

TiN roughing short fine endmill (EX-TIN-RESF) EX-TIN-RESF 39

by OSG
Item.#
08124821
Mfr.#
EX-TIN-RESF 39
Package Qty.
1PC
Ship pack of
1
739.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Number of Blades
6
Specification
For metric coarse thread
Shank Diameter d (phi mm)
32
Surface Processing
TiN coating
Overall Length L (mm)
143
Blade Diameter D (phi mm)
39
Blade Length Lc (mm)
63