Buy more than* S$200* and get FREE SHIPPING

  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)

TiN roughing short fine endmill (EX-TIN-RESF) EX-TIN-RESF 41

by OSG
Item.#
08124837
Mfr.#
EX-TIN-RESF 41
Package Qty.
1PC
Ship pack of
1
829.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Specification
For metric coarse thread
Shank Diameter d (phi mm)
42
Number of Blades
6
Surface Processing
TiN coating
Blade Diameter D (phi mm)
41
Blade Length Lc (mm)
63
Overall Length L (mm)
165