Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)

TiN roughing short fine endmill (EX-TIN-RESF) EX-TIN-RESF 47

by OSG
Item.#
08124882
Mfr.#
EX-TIN-RESF 47
Package Qty.
1PC
Ship pack of
1
1,109.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
42
Number of Blades
6
Specification
For metric coarse thread
Surface Processing
TiN coating
Blade Length Lc (mm)
63
Overall Length L (mm)
165
Blade Diameter D (phi mm)
47