Buy more than* S$200* and get FREE SHIPPING

  • Roughing Short End mill (EX-REES)
  • Roughing Short End mill (EX-REES)
  • Roughing Short End mill (EX-REES)
  • Roughing Short End mill (EX-REES)

Roughing Short End mill (EX-REES) EX-REES 9

by OSG
5.00 (1)
Item.#
08125101
Mfr.#
EX-REES 9
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter d (phi mm)
10
Overall Length L (mm)
69
Material
Cobalt HSS (high speed steel) HSS-Co
2014 TRUSCO Published Page
1-0425
Work Material
Carbon steel alloy steel tool steel pre-hardened steel stainless steel cast iron copper alloy aluminum alloy
Blade Length Lc (mm)
19
Blade Diameter D (phi mm)
9
Number of Blades
4
Specification
For metric coarse thread
TRUSCO Part Number
631-0486
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:42:00
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5375027.