|
Roughing Short End mill (EX-REES) EX-REES 29
(1)
- Item.#
- 08125196
- Mfr.#
- EX-REES 29
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Overall Length L (mm)
- 121
- Material
- Cobalt HSS (high speed steel) HSS-Co
- Blade Length Lc (mm)
- 45
- Work Material
- Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
- Blade Diameter D (phi mm)
- 29
- Number of Blades
- 5
- Specification
- No center hole
- Shank Diameter d (phi mm)
- 25
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Cutting
From Japan
On 2017-03-24 18:42:00
There is no problem. In addition, I will purchase it if necessary.
Customers Who Bought This Item Also Bought