Buy more than* S$200* and get FREE SHIPPING

  • Roughing Short End mill (EX-REES)
  • Roughing Short End mill (EX-REES)
  • Roughing Short End mill (EX-REES)
  • Roughing Short End mill (EX-REES)

Roughing Short End mill (EX-REES) EX-REES 36

by OSG
Item.#
08125232
Mfr.#
EX-REES 36
Package Qty.
1PC
Ship pack of
1
479.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Overall Length L (mm)
133
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
53
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Blade Diameter D (phi mm)
36
Number of Blades
6
Specification
For metric coarse thread
Shank Diameter d (phi mm)
32