Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Roughing End mill Medium (EX-REEN)
  • Roughing End mill Medium (EX-REEN)
  • Roughing End mill Medium (EX-REEN)
  • Roughing End mill Medium (EX-REEN)

Roughing End mill Medium (EX-REEN) EX-REEN 45

by OSG
3.80 (5)
Item.#
08125582
Mfr.#
EX-REEN 45
Package Qty.
1PC
Ship pack of
1
859.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter d (phi mm)
42
Overall Length L (mm)
197
Blade Length Lc (mm)
95
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter D (phi mm)
45
Number of Blades
6
Work Material
Carbon steel, alloy steel, tool steel, stainless steel, cast iron, copper alloy, aluminum alloy
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
hobby
5
From Japan
On 2015-02-22 01:15:09
Re-polishing is good to be able to
This review is about item#05375151.
SUS304 SUS316 plate, rough machining of pipe
3
From Japan
On 2014-11-26 07:01:16
Usually off of, it may not be not bad
This review is about item#05375255.
Side milling of hole
1
From Japan
On 2013-06-12 09:39:22
Laughing part I felt shallow.
This review is about item#05375176.
Cutout of stainless FB, drilling, etc.
5
From Japan
On 2011-07-04 20:16:47
Sharpness is good for generations.
This review is about item#05375185.
It scraped skd-61 skt-4a rough around the edges crisp
5
From Japan
On 2008-06-17 21:54:09
Than the blade diameter shank diameter is small (13,14,15,18 pie, etc.) than the deep heavy cutting can be because there is a long blade we use to cut off about four times I survive if enough yg about the price (Hangul what a character is written)
This review is about item#05375203.