Buy more than* S$200* and get FREE SHIPPING

  • Long roughing end mill (EX-REEL)
  • Long roughing end mill (EX-REEL)
  • Long roughing end mill (EX-REEL)
  • Long roughing end mill (EX-REEL)

Long roughing end mill (EX-REEL) EX-REEL 26

by OSG
3.00 (2)
Item.#
08125756
Mfr.#
EX-REEL 26
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
5
Blade Length Lc (mm)
90
Overall Length L (mm)
166
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter D (phi mm)
26
Shank Diameter d (phi mm)
25
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Jig production of lathe tool
5
From Japan
On 2016-08-16 17:01:05
Hurry processing there is work required, was saved arrived at hand in the next day of the order. Quality, all without problems in processing finish, could be used with confidence.
This review is about item#5375386.
Side milling of hole
1
From Japan
On 2013-06-12 09:38:31
Laughing part I felt shallow.
This review is about item#08125661.