Buy more than* S$200* and get FREE SHIPPING

  • Mie Rove Soft No.1
  • Mie Rove Soft No.1
  • Mie Rove Soft No.1

Mie Rove Soft No.1 -

4.50 (4)
Item.#
08126194
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
5.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Civil engineering construction, forestry, horticulture, and fisheries
Material (reverse side)
Seamless editing hand 100% of cotton
Overall Length (cm)
About 24.8
Around Palms (cm)
23.8
Size
L
Material (surface)
Polyvinyl chloride
Middle Finger Length (cm)
8
Color
Green
Body Weight (g)
82
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2016-04-18 09:44:27
It is really soft as it is in the product name. The portion of the wrist also fits very well with rubber and it prevents dust etc. from entering into the glove considerably. And if the price is a little easier it is five stars.
This review is about item#08126185.
Press work
4
From Japan
On 2014-05-30 12:43:41
It is easy to hold things. Hands are easy to move. You can have it for a long time.
This review is about item#08126194.
Sorting work
5
From Japan
On 2010-12-08 14:03:17
I am purchasing it because it is said that it is easy to use from people using it.
This review is about item#08126194.
Stacking of products
5
From Japan
On 2010-04-16 11:11:26
It may be soft.
This review is about item#08126194.