Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Rubber Gloves No.5
  • Soft Rubber Gloves No.5
  • Soft Rubber Gloves No.5

Soft Rubber Gloves No.5 -

4.29 (7)
Item.#
08126237
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Civil engineering construction, forestry, horticulture, and fisheries
Material (reverse side)
Seamless editing hand 100% of cotton
Color
Orange
Middle Finger Length (cm)
8.5
Size
LL
Material (surface)
Polyvinyl chloride
Overall Length (cm)
About 27
Around Palms (cm)
25.5
Body Weight (g)
80
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Every Mizushi
4
From Japan
On 2013-04-23 14:23:13
I am thankful that S size is hard to come by other. As expected, I think MONOTARO.
This review is about item#08126203.
Fishery operations
5
From Japan
On 2013-03-11 17:27:18
It is soft and easy to use.
This review is about item#08126203.
Civil engineering work
5
From Japan
On 2013-02-24 14:50:08
It is repeat purchase. I am satisfied because it is soft and easy to use even in severe winter. We are using it in civil engineering work, but the strength is also a level without problems. I am using the LL size, but I think that it is good if there is another one size larger when using the inner.
This review is about item#08126237.
Management of bees
5
From Japan
On 2012-10-09 13:26:35
Although this glove is slightly thick but soft and does not pass through the bee's needle, it is used conveniently.
This review is about item#08126212.
I use it for all work
5
From Japan
On 2012-02-20 20:21:01
It is easy to use because it is soft even in winter
This review is about item#08126237.
work
2
From Japan
On 2010-02-12 10:10:48
So easy to work, but difficult to break
This review is about item#08126221.
Civil engineering work
4
From Japan
On 2008-03-05 15:08:52
I use it for a long time by specifying the part number. Because it is soft, it is easy to use even when carrying objects, so it is hard to get tired because you do not have to put force on one's arm or arm.