Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drip Proof Megaphone

Drip Proof Megaphone ER-1103

by TOA
4.20 (5)
Item.#
08126307
Mfr.#
ER-1103
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Waterproof
IPX5
Standard Duration (h)
About 10 (JEITA) Extension time when used for 30 minitues in a day.
Outer Dimensions (Width W x Height H x Depth D) (mm)
137x257.8x210
Maximum Output (W)
4
Operating Temperature Range (deg C)
-10 to +40
Color
Dark gray
TRUSCO Part Number
290-4535
Effective Distance (m)
About 125 (JEITA) Item for using unused batteries in a quiet street. Depends on the surrounding environment, low battery power, ambient noise, wind and obstacles, etc.
Frequency Characteristics
500 to 6000Hz(SPL-20dB)
Rated Output (W)
3
Power
AA size battery R6Px4 (DC6V) (sold separately)
Weight (g)
610 (Battery not included)
Material
Horn part: ASA resin Others: ASA resin
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Announcement on board
5
From Japan
On 2017-10-04 18:12:08
I bought it for shipping on the ship to explain to the customer, but it is requested that it is convenient to use and I purchased it additionally. Work in the offshore seems to call attention with megaphone because there are many dangerous work.
This review is about item#8126307.
For rent
4
From Japan
On 2016-07-30 16:30:04
Although it is cheap, it can withstand sufficiently for business use.
This review is about item#08126307.
For use in emergency
5
From Japan
On 2014-11-14 16:00:46
I purchased it due to security problems due to mandatory installation. Price, size, usability, I am very satisfied. Originally it may be necessary to have an explosion-proof type, but? Is it? Is it?
This review is about item#08126307.
Comprehensive, used during disaster prevention training and emergency Mainly used on campus
5
From Japan
On 2013-04-12 03:52:11
Since I was satisfied with the price, I purchased it, since over 10,000 had to prepare a request for approval, since I was less than 10,000, I bought it on a prompt decision. It is a necessity at the time of security inspection, internal inspection. Batteries are sold separately. Since spare batteries are fixtures, our company was not in trouble, but please be careful. I wanted internal affairs to come with battery level. A single three 4 what is it ...
This review is about item#08126307.
Call with Activity
2
From Japan
On 2012-11-22 17:50:28
There is a time when contact of SW is bad after about 1 month after purchase and it is impossible to speak immediately even if it is pushed. I have used it with patience but can it be repaired?
This review is about item#08126307.