Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Generic use bit whetstone A

Generic use bit whetstone A E01110

4.75 (8)
Item.#
08126781
Mfr.#
E01110
Package Qty.
1Sheet
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Bond
V75R
Abrasive Material
A
Grain Size, Hardness
24P
Hardness
P
Thickness (mm)
50
Purpose
general steel with comparatively high tensile strength and large stretch (SS) which has not been hardened.
Maximum Peripheral Velocity (m/min)
2400
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
355x50x38.1
Outer Diameter (phi mm)
355
Hole Diameter (phi mm)
38.1
Grain Size
24