Buy more than* S$200* and get FREE SHIPPING

  • General bit whetstone GC No. 1

General bit whetstone GC No. 1 E10240

4.60 (25)
Item.#
08127122
Mfr.#
E10240
Package Qty.
1Sheet
Ship pack of
1
41.43 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Bond
V81R
Shape
No. 1 (flat)
Outer Diameter (phi mm)
180
Hardness
H
Thickness (mm)
13
Purpose
Non-metal and non-ferrous alloy, ceramics, copper, aluminium, etc..
Abrasive Material
GC
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
180x13x31.75
Maximum Peripheral Velocity (m/min)
2400
Hole Diameter (phi mm)
31.75
Grain Size
120
Customer Reviews
5 star 17
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
25 Customer Reviews
The reviews are automatic translation.
Byte grinding
5
From Japan
On 2017-05-21 20:50:48
I received it immediately very much, but the price was normal.
This review is about item#6726964.
Finishing of carbide knife
5
From Japan
On 2017-04-10 13:14:45
Without any problem in the product itself, is also good feeling of use. But it disappointed in the packing. Whereas although I bought two of this GC and WA red towards the WA red had been wrapped in cushioning material (bubble wrap), here GC was the only of vinyl containing a single thin cardboard on one side. Thanks to a small enough claws of the little finger dent towards the there is no cardboard side had made. In this time of use on the purpose and use this state because there is no problem, but you would have to return you were severe polishing purposes.
This review is about item#6727411.
Polishing of metal products
5
From Japan
On 2017-02-05 20:47:42
On that were not sold in home centers, it was able to buy cheaply.
This review is about item#7698783.
Polishing of bytes
4
From Japan
On 2017-01-11 21:34:37
I might because of the double-headed grinder that owns are Amaneshin to the axis of rotation perpendicular direction.
This review is about item#6727411.
Polishing of carbide drill bit
5
From Japan
On 2017-01-05 22:58:40
Carbide drill bit in the grinding stone that comes with the grinder (Monotarou, details unknown) since there is no thorn exchange did GC grindstone. In the GC grindstone, but carbide blade is thorn well, the high-speed steel blade and cobalt high speed steel blade in reverse too thorn, thin high-speed steel blade than that can not be subtle adjustment (about φ4 is the contact part soon in contact with the grinding wheel feeling disappear).
This review is about item#7698731.
Polishing of bytes
5
From Japan
On 2016-11-17 16:05:07
None None None None
This review is about item#7698783.
Sharpening of bytes
4
From Japan
On 2016-10-25 18:33:46
You can use without any problems. If the price becomes a little more cheaply ...
This review is about item#7698792.
Purchased as a replacement of the grinder grindstone
4
From Japan
On 2016-08-26 16:17:34
We are happy to be immediately delivered at a low price.
This review is about item#6727411.
Product manufacture
3
From Japan
On 2016-06-30 16:08:57
No particular problem
This review is about item#06727427.
Polishing of drill
5
From Japan
On 2016-04-20 21:21:08
In particular, is no problem.
This review is about item#07698731.