Buy more than* S$200* and get FREE SHIPPING

  • General bit whetstone GC No. 1

General bit whetstone GC No. 1 E10760

4.55 (22)
Item.#
08127366
Mfr.#
E10760
Package Qty.
1Sheet
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Bond
V81R
Thickness (mm)
25
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
305x25x76.2
Maximum Peripheral Velocity (m/min)
2000
Hole Diameter (phi mm)
76.2
Abrasive Material
GC
Grain Size
80
Outer Diameter (phi mm)
305
Hardness
H
Purpose
Non-metal and non-ferrous alloy, ceramics, copper, aluminium, etc..
Customer Reviews
5 star 14
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
22 Customer Reviews
The reviews are automatic translation.
Polishing of bytes
4
From Japan
On 2017-01-11 21:34:37
I might because of the double-headed grinder that owns are Amaneshin to the axis of rotation perpendicular direction.
This review is about item#6727411.
Polishing of carbide drill bit
5
From Japan
On 2017-01-05 22:58:40
Carbide drill bit in the grinding stone that comes with the grinder (Monotarou, details unknown) since there is no thorn exchange did GC grindstone. In the GC grindstone, but carbide blade is thorn well, the high-speed steel blade and cobalt high speed steel blade in reverse too thorn, thin high-speed steel blade than that can not be subtle adjustment (about φ4 is the contact part soon in contact with the grinding wheel feeling disappear).
This review is about item#7698731.
Polishing of bytes
5
From Japan
On 2016-11-17 16:05:07
None None None None
This review is about item#7698783.
Sharpening of bytes
4
From Japan
On 2016-10-25 18:33:46
You can use without any problems. If the price becomes a little more cheaply ...
This review is about item#7698792.
Purchased as a replacement of the grinder grindstone
4
From Japan
On 2016-08-26 16:17:34
We are happy to be immediately delivered at a low price.
This review is about item#6727411.
Product manufacture
3
From Japan
On 2016-06-30 16:08:57
No particular problem
This review is about item#06727427.
Polishing of drill
5
From Japan
On 2016-04-20 21:21:08
In particular, is no problem.
This review is about item#07698731.
Cutlery sharpening
5
From Japan
On 2016-03-29 15:10:32
It was attached to a bench grinder I got. We admire the appropriate reply Once in the mounting hole diameter inquiry to Monotaro. Comments There is no better or worse.
This review is about item#07698731.
Lathe of bytes and Ken
4
From Japan
On 2016-02-17 09:58:15
When the ultra-steel a little more.
This review is about item#06727411.
Toothing
3
From Japan
On 2015-11-28 16:46:10
Good.
This review is about item#07698756.