Buy more than* S$200* and get FREE SHIPPING

  • General bit whetstone GC No. 1

General bit whetstone GC No. 1 E11230

4.58 (26)
Item.#
08127716
Mfr.#
E11230
Package Qty.
1Sheet
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Bond
V81R
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
355x38x127
Maximum Peripheral Velocity (m/min)
2000
Hole Diameter (phi mm)
127
Grain Size
120
Abrasive Material
GC
Outer Diameter (phi mm)
355
Hardness
H
Thickness (mm)
38
Purpose
Non-metal and non-ferrous alloy, ceramics, copper, aluminium, etc..