Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30020

Item.#
08129441
Mfr.#
E30020
Package Qty.
1Sheet
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
38.1
Abrasive Material
PA
Grain Size, Hardness
60J
Maximum Peripheral Velocity (m/min)
2400
Thickness (mm)
13